Red Dot DALR-2-CG Conduit Body, Type: LR, Size: 3/4", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALR-2-CG
  • Rexel Part Number:

    8027
  • UPC:

    04226981092

Conduit Body, Type: LR, Size: 3/4 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 1,525.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALR-2-CG

Rexel Part # 8027

UPC 04226981092

UNSPSC 39131708

Diameter 3/4 in

Material Aluminum

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch