Red Dot DALR-5-CG Conduit Body, Type: LR, Size: 1-1/2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALR-5-CG
  • Rexel Part Number:

    7876
  • UPC:

    04226900361

Conduit Body, Type: LR, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 4,169.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALR-5-CG

Rexel Part # 7876

UPC 04226900361

UNSPSC 39131708

Diameter 1 1/2 in

Material Aluminum

Size 1 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch