Red Dot DALR-7-CG Conduit Body with Cover, Type LR, 2-1/2", Die Cast Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DALR-7-CG
  • Rexel Part Number:

    601633
  • UPC:

    042269004535

Conduit Body with Cover, Type LR, 2-1/2", Die Cast Aluminum, Powder-Coated Urethane Finish

$ 18,160.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DALR-7-CG

Rexel Part # 601633

UPC 042269004535

UNSPSC 39131708

Diameter 2 1/2 in

Material Aluminum

Type Type LR

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch