Ocal LR17 Conduit Body, Type: LR, Size: 1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LR17
  • Rexel Part Number:

    20439
  • UPC:

    786210924946

Conduit Body, Type: LR, Size: 1/2 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 25.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LR17

Rexel Part # 20439

UPC 786210924946

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Malleable

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch