Ocal LR57-G PVC Coated Conduit Body, Type LR, Size: 1-1/2", Form 7, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LR57-G
  • Rexel Part Number:

    253001
  • UPC:

    70450839415

PVC Coated Conduit Body, Type LR, Size: 1-1/2 Inch, Form 7, Iron/PVC Coated

$ 340.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LR57-G

Rexel Part # 253001

UPC 70450839415

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type PVC Coated Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch