Ocal LR57 1-1/2"bluekote Conduit Body Form 7

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LR57
  • Rexel Part Number:

    19312
  • UPC:

    786210933542

Conduit Body, Type: LR, FM7, Size: 1 1/2", Material: Grayloy Iron.

$ 112.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LR57

Rexel Part # 19312

UPC 786210933542

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch