Appleton LRL50-M Conduit Body, Type: LRL, Form 35, 1/2", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LRL50-M
  • Rexel Part Number:

    262964
  • UPC:

    781381482806

Conduit Body, Type: LRL, Form 35, Size: 1/2 Inch, Material: Malleable Iron.

$ 11.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LRL50-M

Rexel Part # 262964

UPC 781381482806

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch