Appleton SLB-150 1-1/2", Type SLB, Service Entrance Ells

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    SLB-150
  • Rexel Part Number:

    269812
  • UPC:

    687855101504

Conduit Body, Type: SLB, Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 4,452.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # SLB-150

Rexel Part # 269812

UPC 687855101504

UNSPSC 39121311

Diameter 1 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch