Appleton SLB-50 Conduit Body, Type SLB, 1/2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    SLB-50
  • Rexel Part Number:

    33082
  • UPC:

    687855100507

Conduit Body, Type: SLB, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 636.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # SLB-50

Rexel Part # 33082

UPC 687855100507

UNSPSC 39121311

Diameter 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch