Appleton SLB-75 Conduit Body, Type SLB, 3/4", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    SLB-75
  • Rexel Part Number:

    33058
  • UPC:

    687855100743

Conduit Body, Type: SLB, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 862.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # SLB-75

Rexel Part # 33058

UPC 687855100743

UNSPSC 39121311

Diameter 3/4 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch