Hubbell-Raco RSLB100 1", Type SLB, "R" Series, Conduit Body

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    RSLB100
  • Rexel Part Number:

    689757
  • UPC:

    092326212472

Conduit Body, Type: SLB, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

$ 3,128.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # RSLB100

Rexel Part # 689757

UPC 092326212472

UNSPSC 39131708

Diameter 1 in

Family / Style R-Series

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch