Red Dot DASLB-1 Conduit Body With Cover/Gasket, Type: SLB, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Red Dot
  • Mfr Number:

    DASLB-1
  • Rexel Part Number:

    8689
  • UPC:

    04226981079

Conduit Body With Cover/Gasket, Type: SLB, Size: 1/2 Inch, Material: Die Cast Aluminum, For Use As Service Entrance Fitting With Rigid/IMC Conduit

$ 681.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Red Dot

Mfr Part # DASLB-1

Rexel Part # 8689

UPC 04226981079

UNSPSC 39131708

Diameter 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch