Bizline BZLCOT2CG Conduit Body, Type: T, 3/4", Form 5, Aluminum

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLCOT2CG
  • Rexel Part Number:

    139260
  • UPC:

    78393603893

Conduit Body, Type: T, 3/4 Inch, Form 5, Combo Threaded/Set-Screw, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

$ 7.61 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLCOT2CG

Rexel Part # 139260

UPC 78393603893

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 5

Material Aluminum

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch