Bizline BZLOT1CG Conduit Body, Type: T, 1/2", Form 5, Aluminum

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOT1CG
  • Rexel Part Number:

    39082
  • UPC:

    78393603874

Conduit Body, Type: T, 1/2 Inch, Form 5, Combo Threaded/Set-Screw, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

$ 9.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOT1CG

Rexel Part # 39082

UPC 78393603874

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 5

Material Aluminum

Size 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch