Bizline BZLOT2CG Conduit Body, Type: T, 3/4", Form 5, Aluminum

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOT2CG
  • Rexel Part Number:

    39058
  • UPC:

    78393603875

Conduit Body, Type: T, 3/4 Inch, Form 5, Combo Threaded/Set-Screw, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

$ 11.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOT2CG

Rexel Part # 39058

UPC 78393603875

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 5

Material Aluminum

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch