Bizline BZLOT4CG Conduit Body, Type T, 1-1/4", Aluminum, Form 5, Cover/Gasket Included

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZLOT4CG
  • Rexel Part Number:

    77997
  • UPC:

    78393603877

Conduit Body, Type T, 1-1/4 Inch, Aluminum, Form 5, Combo Threaded/Set-Screw, Cover/Gasket Included

$ 24.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZLOT4CG

Rexel Part # 77997

UPC 78393603877

UNSPSC 39131707

Diameter 1 1/4 in

Family / Style Form 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch