Calbond PV0700T27 Conduit Body, Type: T, FM7, Size: 3/4", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV0700T27
  • Rexel Part Number:

    745194
  • UPC:

    847656072162

Conduit Body, Type: T, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 64.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV0700T27

Rexel Part # 745194

UPC 847656072162

UNSPSC 27112503

Diameter 3/4 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch