Calbond PV1000T37 Conduit Body, Type: T, FM7, Size: 1", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV1000T37
  • Rexel Part Number:

    777361
  • UPC:

    847656073213

Conduit Body, Type: T, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 76.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV1000T37

Rexel Part # 777361

UPC 847656073213

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch