Calbrite PV1000T38 Conduit Body, Type T, Size: 1", Form 8, Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1000T38
  • Rexel Part Number:

    563308
  • UPC:

Conduit Body, Type T, Size: 1 Inch, Form 8, Material: PVC Coated Iron

$ 76.48 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1000T38

Rexel Part # 563308

UPC

UNSPSC 39131708

Diameter 1 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch