Calbrite PV2000T68 Conduit Body, Type T, Size: 2", Form 8, Material: PVC Coated Iron

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV2000T68
  • Rexel Part Number:

    563313
  • UPC:

Conduit Body, Type T, Size: 2 Inch, Form 8, Material: PVC Coated Iron

$ 139.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV2000T68

Rexel Part # 563313

UPC

UNSPSC 39131708

Diameter 2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch