Calbrite S60500TE00 Conduit Body With Cover/Gasket, Type: T, FM8, Size: 1/2"

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S60500TE00
  • Rexel Part Number:

    197264
  • UPC:

    84765600101

Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 1/2 Inch, Material: Stainless Steel.

$ 117.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S60500TE00

Rexel Part # 197264

UPC 84765600101

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 8

Material Steel

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch