Cooper Crouse-Hinds T58 Conduit Body, Type: T, Size: 1-1/2", Form 8, Material: Iron Alloy

Conduit Body, Type: T, Size: 1-1/2 Inch, Form 8, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 90.50 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # T58

Rexel Part # 253809

UPC 78227462780

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch