OZ Gedney T-100 Conduit Body, Type: T, 1", Spec 35, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T-100
  • Rexel Part Number:

    15495
  • UPC:

    78312651740

Conduit Body, Type: T, Size: 1 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 37.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T-100

Rexel Part # 15495

UPC 78312651740

UNSPSC 39131708

Diameter 1 in

Family / Style Spec 5

Material Iron

Size 1 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch