OZ Gedney T-125 Conduit Body, Type: T, Size: 1-1/4", Spec 5, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T-125
  • Rexel Part Number:

    15447
  • UPC:

    78312651760

Conduit Body, Type: T, Size: 1-1/4 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 50.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T-125

Rexel Part # 15447

UPC 78312651760

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch