OZ Gedney T-50CG Conduit Body With Cover/Gasket, Type: T, Size: 1/2", Spec 5

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T-50CG
  • Rexel Part Number:

    462521
  • UPC:

    78312606464

Conduit Body with Cover/Gasket, Type: T, Size: 1/2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 29.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T-50CG

Rexel Part # 462521

UPC 78312606464

UNSPSC 39131708

Diameter 1/2 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch