OZ Gedney T-75 Conduit Body, Type: T, 3/4", Spec 35, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T-75
  • Rexel Part Number:

    15541
  • UPC:

    78312651720

Conduit Body, Type: T, Size: 3/4 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 22.82 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T-75

Rexel Part # 15541

UPC 78312651720

UNSPSC 39131708

Diameter 3/4 in

Family / Style Spec 5

Material Iron

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch