OZ Gedney T-75CG Conduit Body With Cover/Gasket, Type: T, Size: 3/4", PVC

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T-75CG
  • Rexel Part Number:

    401102
  • UPC:

    783126064674

Conduit Body, Type: T, Size: 3/4 Inch, Material: PVC, Includes: Cover & Gasket

$ 33.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T-75CG

Rexel Part # 401102

UPC 783126064674

UNSPSC 39131708

Diameter 3/4 in

Material PVC

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch