OZ Gedney T100A Conduit Body, Type: T, Size: 1", Form 85, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T100A
  • Rexel Part Number:

    3686
  • UPC:

    78312651842

Conduit Body, Type: T, Size: 1 Inch, Form 85, Aluminum, For Use With Rigid/IMC Conduit

$ 30.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T100A

Rexel Part # 3686

UPC 78312651842

UNSPSC 39131708

Diameter 1 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch