Appleton T107 Conduit Body, Type: T, 4", Form 7, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T107
  • Rexel Part Number:

    23464
  • UPC:

    781381507172

Conduit Body, Type: T, Form 7, Size: 4", Material: Grayloy Iron, For Use With Rigid/IMC Conduit

$ 483.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T107

Rexel Part # 23464

UPC 781381507172

UNSPSC 39131708

Diameter 4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch