OZ Gedney T150A 1-1/2 In Alum T Cond Body

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T150A
  • Rexel Part Number:

    328313
  • UPC:

    783126518443

Features: 34.5 Cubic In, (3) 1 Awg Conductor, Tapered Threaded Hub, Application:rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 1.5in, Form: T-a, Length: 8.375in,width: 2.5in, Height: 23/4in, Material: Die-cast Copper-free Aluminum, Finish: Aluminum Enamel

$ 62.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T150A

Rexel Part # 328313

UPC 783126518443

UNSPSC 39131708

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch