OZ Gedney T17 Conduit Body, Type T, 1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T17
  • Rexel Part Number:

    15563
  • UPC:

    78312651706

Conduit Body, Type: T, Size: 1/2 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 19.24 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T17

Rexel Part # 15563

UPC 78312651706

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch