Appleton T18 Conduit Body, Type: T, FM8, Size: 1/2", Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T18
  • Rexel Part Number:

    21874
  • UPC:

    781381744317

Conduit Body, Type: T, FM8, Size: 1/2", Material: Grayloy Iron.

$ 20.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T18

Rexel Part # 21874

UPC 781381744317

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch