Appleton T19 Conduit Body, Type: T, Form 9, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T19
  • Rexel Part Number:

    12922
  • UPC:

    781381094368

Conduit Body, Type: T, FM9, Size: 1/2", Material: Copper Free Aluminum.

$ 15.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T19

Rexel Part # 12922

UPC 781381094368

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch