Appleton T250-M Conduit Body, Type: T, FM35, Size: 2-1/2", Material: Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T250-M
  • Rexel Part Number:

    264224
  • UPC:

    781381688352

Conduit Body, Type: T, FM35, Size: 2-1/2", Material: Malleable Iron.

$ 155.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T250-M

Rexel Part # 264224

UPC 781381688352

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch