Appleton T28 Conduit Body, Type: T, 3/4", Form 8, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T28
  • Rexel Part Number:

    21844
  • UPC:

    781381744324

Conduit Body, Type: T, FM8, Size: 3/4", Material: Grayloy Iron.

$ 23.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T28

Rexel Part # 21844

UPC 781381744324

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch