Appleton T37 Conduit Body, Type: T, 1", Form 7, Grayloy-Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T37
  • Rexel Part Number:

    24751
  • UPC:

    781381507080

Conduit Body, Type: T, FM7, Size: 1", Material: Grayloy Iron.

$ 24.28 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T37

Rexel Part # 24751

UPC 781381507080

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch