Appleton T39 Conduit Body, Type: T, 1", Form 9, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T39
  • Rexel Part Number:

    13091
  • UPC:

    781381094382

Conduit Body, Type: T, FM9, Size: 1", Material: Copper Free Aluminum.

$ 28.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T39

Rexel Part # 13091

UPC 781381094382

UNSPSC 39131708

Diameter 1 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch