Appleton T400-M Conduit Body, Type: T, FM35, Size: 4", Material: Malleable Iron.

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T400-M
  • Rexel Part Number:

    264238
  • UPC:

    781381688550

Conduit Body, Type: T, FM35, Size: 4", Material: Malleable Iron.

$ 426.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T400-M

Rexel Part # 264238

UPC 781381688550

UNSPSC 39131708

Diameter 4 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch