Appleton T49 Conduit Body, Type: T, Form 9, Size: 1-1/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T49
  • Rexel Part Number:

    264245
  • UPC:

    781381094399

Conduit Body, Type: T, FM9, Size: 1-1/4", Material: Copper Free Aluminum.

$ 44.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T49

Rexel Part # 264245

UPC 781381094399

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch