OZ Gedney T50ATW Conduit Body, Type: T, Size: 1/2", Form 85, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    T50ATW
  • Rexel Part Number:

    328323
  • UPC:

    78312651861

Conduit Body, Type: T, Size: 1/2 Inch, Form 85, Aluminum, For Use With EMT Conduit

$ 18.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # T50ATW

Rexel Part # 328323

UPC 78312651861

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch