Appleton T50T-A Unilet Form 85 1/2 W/setsc

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T50T-A
  • Rexel Part Number:

    55695
  • UPC:

    781381686952

Conduit Body, Type: T, FM85, Size: 1/2", Material: Copper Free Aluminum, Type: Setscrew.

$ 18.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T50T-A

Rexel Part # 55695

UPC 781381686952

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch