Appleton T58 Conduit Body, Type: T, Size: 1-1/2", Form 8, Material: Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T58
  • Rexel Part Number:

    211683
  • UPC:

    781381744355

Conduit Body, Type: T, Form 8, Size: 1-1/2 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

$ 71.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T58

Rexel Part # 211683

UPC 781381744355

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch