Appleton T59 Conduit Body, Type: T, Form 9, Size: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T59
  • Rexel Part Number:

    264252
  • UPC:

    781381094405

Conduit Body, Type: T, Form 9, Size: 1-1/2 Inch, Material: Copper Free Aluminum.

$ 58.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T59

Rexel Part # 264252

UPC 781381094405

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch