Appleton T68 Conduit Body, Type: T, Size: 2", Form 8, Material: Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T68
  • Rexel Part Number:

    264279
  • UPC:

    781381744362

Conduit Body, Type: T, Form 8, Size: 2 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

$ 111.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T68

Rexel Part # 264279

UPC 781381744362

UNSPSC 39131708

Diameter 2 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch