Appleton T77-SA 2 1/2 Fm7 Body Type T -alum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T77-SA
  • Rexel Part Number:

    264286
  • UPC:

    781381606738

Conduit Body, Type: T, FM7, Size: 2 1/2", Material: Aluminum.

$ 257.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T77-SA

Rexel Part # 264286

UPC 781381606738

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch