Appleton T77 Conduit Body, Type: T, 2-1/2", Form 7, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    T77
  • Rexel Part Number:

    24671
  • UPC:

    781381507134

Conduit Body, Type: T, Form 7, Size: 2-1/2", Material: Grayloy Iron, For Use With Rigid/IMC Conduit

$ 155.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # T77

Rexel Part # 24671

UPC 781381507134

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch