OZ Gedney TB57 Conduit Body, Type TB, Size: 1-1/2", Form 7, Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    TB57
  • Rexel Part Number:

    179993
  • UPC:

    78312652278

Conduit Body, Type TB, Size: 1-1/2 Inch, Form 7, Iron

$ 71.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # TB57

Rexel Part # 179993

UPC 78312652278

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch