Hubbell-Killark OT-1M Conduit Body, Type: T, Size: 1/2", Series 5, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OT-1M
  • Rexel Part Number:

    193260
  • UPC:

    78393648072

Conduit Body, Type: T, Size: 1/2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

$ 26.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OT-1M

Rexel Part # 193260

UPC 78393648072

UNSPSC 39131708

Diameter 1/2 in

Family / Style Series 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch