Hubbell-Killark OT-3 Conduit Body, Type: T, 1", Series 5, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OT-3
  • Rexel Part Number:

    82782
  • UPC:

    783936530031

Conduit Body, Type: T, Size: 1 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 26.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OT-3

Rexel Part # 82782

UPC 783936530031

UNSPSC 39131708

Diameter 1 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch