Hubbell-Killark OT-5 Conduit Body, Type: T, 1-1/2", Series 5, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OT-5
  • Rexel Part Number:

    252165
  • UPC:

    783936530055

Conduit Body, Type: T, Size: 1-1/2 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 58.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OT-5

Rexel Part # 252165

UPC 783936530055

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch